DESCRIPTION

  • Duplex covers include 2 access plates
  • Includes necessary sealing hardware and flanges
  • Inlet hub: 4"
  • Seam-free, 1 piece construction on basin
  • Temperature rated up to 130° F (54.4 ° C)
  • Water tight and gas tight when properly installed

Little Giant Pump Simplex Package with Pump

L509074

Volts:

SPECIFICATIONS

AMP
13
Cord Length
15 ft
Flow Rate
80 gpm
Horsepower
4/10 hp
Material
Foam
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY