• Cart

DESCRIPTION

Little Giant Pump Speediduct™ Straight Line Set Duct in White

L599600301

Width:

SPECIFICATIONS

BAA Compliant
No
Collection
Speediduct™
Color Finish
White
Height
3 in
Length
6-1/2 ft
Material
Plastic
Material Type
PVC
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY