DESCRIPTION

  • Also used for pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers
  • Features a 12' power cord
  • For commercial, industrial, and home use where liquid must be transferred or recirculated
  • Ideal for aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, and circulating water for welding and pipe threading machines
  • Operates submersed
  • Screened inlet

Little Giant Pump Submersible Pump

L523112

Volts:

SPECIFICATIONS

AMP
0.3
Cord Length
12 ft
Discharge
1/4 in
End Connection 1
MNPT
Flow Rate
120 gph
Height
3-3/10 in
Horsepower
1/160 hp
Impeller
Nylon
Length
3-4/5 in
Material
Plastic, Rubber
NSF Certified
No
Power Source
Electric
Pump Body Material
Nylon;Nitrile
Pump Phase
1
UL Listed
No
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY