DESCRIPTION

Little Giant Pump Submersible Pump

L558568

Volts:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
4 in
Discharge
1-1/4 in
End Connection 1
FNPT
Flow Rate
12 gpm
Horsepower
1-1/2 hp
Lead Law Compliant
Yes
Material
Plastic, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Electric
Pump Body Material
Thermoplastic;Stainless Steel
Pump Stage
17
UL Listed
No
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY