DESCRIPTION

  • For use in commercial, industrial, and home applications such as statuary fountains, water displays, air conditioners, and machine tool coolants
  • Includes a 6' power cord
  • Not recommended for use in aquariums, swimming pools, and fuel oil transferring
  • Operates submersed
  • Screened side inlet lessens pick-up of settled debris

Little Giant Pump Submersible Pump with 6 ft. Cord

L521203

Horsepower:

SPECIFICATIONS

AMP
1.1
Cord Length
6 ft
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Flow Rate
170 gph
Horsepower
1/200 hp
Impeller
Polypropylene
Pump Body Material
Plastic
Size
1/4 in
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS