DESCRIPTION
- Designed for continuous duty
- Handles solids up to 2"
- PSC motor with thermal overload protection
- Vortex nylon impeller
Little Giant Pump Submersible Sewage Pump with Piggyback Mechanical Float Switch
L509204
Horsepower:
4/10 hpSPECIFICATIONS
- AMP
- 8.5
- Built-In Grinder
- No
- CSA Certified
- Yes
- Cord Length
- 20 ft
- Depth
- 11-16/25 in
- Discharge
- 2 in
- End Connection 1
- FNPT
- End Connections
- FNPT
- Flow Rate
- 110 gpm
- Height
- 11-2/5 in
- Horsepower
- 4/10 hp
- Impeller
- Vortex
- Length
- 11-16/25 in
- Material
- Cast Iron
- Power Source
- Electric
- Pump Motor Type
- PSC
- UL Listed
- Yes
- Volts
- 115V
- Width
- 6-4/5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday