DESCRIPTION

  • Full-flow design passes 3" solids
  • PVC check valve uses compression gaskets to connect to 3" IPS pipe
  • Uses compression gaskets to connect to 3" IPS pipe

Little Giant Pump Sewage Pump Check Valve

L94002

Valve Size:

3 in

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Material
Plastic
UL Listed
No
Valve Size
3 in

Starting at
$117.19
EACH
  • QUANTITY