DESCRIPTION

Little Giant Pump Vertical Diaphragm Switch

L599190

Horsepower:

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Horsepower
1/2 hp
IsAcceptableImage
UL Listed
Yes
Volts
115V

Starting at
$79.9
EACH
  • QUANTITY