DESCRIPTION

  • 85-decibel alarm sounds for 3 days
  • Low battery warning
  • Test bar for system check

Little Giant Pump Water Alarm with Remote Sensor

L513350

Length:

SPECIFICATIONS

Height
3-1/2 in
Length
3-1/2 in
Volts
9V
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY