Little Giant Pump

WS Series 1 hp 190 gpm Submersible High Head Sewage Pump

Part #L620259  |  Manufacturer Part #620259

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All cast iron construction
  • Oil-filled motor with double ball bearing capacitor start designed for high torque with automatic reset
  • Designed for continuous duty
  • Switch options for automatic operation
  • Handles solids up to 2" diameter
  • Power cord sealed at motor housing
  • Liquid temperature rating: 120° F (49° C)
  • CSA listed

Specifications

Built-In Grinder: No

Collection: WS Series

Cord Length: 30 ft

End Connection 1: NPT

End Connections: NPT

Flow Rate: 190 gpm

Height: 15 in

Horsepower: 1 hp

Length: 12-1/4 in

Pump Application: Residential

Pump Body Material: Cast Iron

Pump Phase: 1

UL Listed: No

Volts: 230V

Width: 9-3/8 in