170 gpm 1 hp Cast Iron Sewage Pump
WS Sewage Series 170 gpm 1 hp Cast Iron Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for hi-torque with automatic reset
- Cast iron motor and pump housing
- Includes 1 hp motor with overload protection
- CSA listed
- Mechanical carbon/ceramic shaft seal
- Handles 2" solids
- Upper and lower ball bearings
- Motor shaft made of 416 stainless steel
Specifications
- AMP:
- 9.8, 10.7
- Built-In Grinder:
- No
- Collection:
- WS Sewage Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 9-19/50 in
- Discharge:
- 2 in
- Flow Rate:
- 168 gpm
- Height:
- 15-1/10 in
- Horsepower:
- 1 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 37
- Product Type:
- Sewage Pump
- Pump Phase:
- 1
- RPM:
- 1750
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Width:
- 4-17/25 in