230V Condensate Removal Pump
This product has been replaced by
Manufacturer Part #554631
VCMX Series 230V Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully automatic: start, stop, safety switch
- Check valve outlet: 3/8" (9.5 mm), for 3/8" (9.5 mm) ID
- High performance 1/30 hp motor
- Includes safety switch, 20' (6 m) of 3/8" (9.5 mm) tubing, and anti-sweat sleeve
- CSA listed
Specifications
- AMP:
- 0.5, 0.6
- Collection:
- VCMX Series
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1-1/8 in
- Flow Rate:
- 78 gph
- Height:
- 6-1/2 in
- Horsepower:
- 1/30 hp
- Impeller:
- Polypropylene
- Length:
- 10-1/5 in
- Maximum Feet of Head:
- 20
- Power Source:
- Electric
- Pressure - High:
- 8.6
- Pump Application -:
- Furnaces
- Pump Body Material:
- ABS
- Pump Mounting:
- Vertical
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 75 W
- Weight:
- 5.6 lb
- Width:
- 4-4/5 in