This product requires certification to purchase.

115V 1/2 hp Single Phase Cast Iron Sewage Pump

You last purchased this on
 
Little Giant

WS Series 115V 1/2 hp Single Phase Cast Iron Sewage Pump

  • Fast #
  • Part #L620002
  • Item #3915149
  • Manufacturer Part #620002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Little Giant

WS Series 115V 1/2 hp Single Phase Cast Iron Sewage Pump

  • Fast #
  • Part #L620002
  • Item #3915149
  • Manufacturer Part #620002
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All cast iron construction
  • Oil-filled motor with double ball bearing capacitor start designed for high torque with automatic reset
  • Designed for continuous duty
  • Switch options for automatic operation
  • Handles solids up to 2" diameter
  • Power cord sealed at motor housing
  • Liquid temperature rating: 120° F (49° C)
  • CSA listed
  • Requires Certification

Specifications

Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Collection:
WS Series
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
NPT
End Connections:
NPT
Height:
13-1/4 in
Horsepower:
1/2 hp
Impeller:
Non-clog
Length:
4-17/25 in
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1750
UL Listed:
UL 778
Volts:
115V
Width:
9-19/50 in