2 in. x 20 ft. 208/230V 13.6A and 46.9A 1 hp Single Phase Cast Iron Effluent Pump
WS Series 2 in. x 20 ft. 208/230V 13.6A and 46.9A 1 hp Single Phase Cast Iron Effluent Pump
Product Details
Product Details
- Includes 1 hp motor with overload protection
- Designed for hi-torque with automatic reset
- Cast Iron motor and pump housing
- Stainless steel heat treated shaft
- Upper and lower ball bearings
- Mechanical carbon/ceramic shaft seal
- Handles 3/4" solids
- CSA listed
- Piggyback mechanical float
Specifications
- AMP:
- 13.6
- Built-In Grinder:
- No
- Collection:
- WS Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 9-19/50 in
- Discharge:
- 2 in
- Flow Rate:
- 168 gpm
- Height:
- 13-3/4 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 5
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 12-1/4 in