Litze BRIZO LITZE: ESCUTCHEON & O-RING - WALL LAVATORY

Part #DRP90024SL  |  Item #8098188  |  Manufacturer Part #RP90024SL

Type:

DRP90024SL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Brizo

Collection: Litze

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 14/25 in

Faucet Part Type: Escutcheon

Height: 2-31/100 in

Material: Brass

Maximum Height: 2-31/100 in

Side Spray: No

Smart Home Enabled: No

Type: DRP90024SL

Weight: 0.19

Width: 1-31/100 in