25 in. 60W 3-Light Foyer Pendant in Brushed Nickel

You last purchased this on
 
Livex Lighting

Legacy 25 in. 60W 3-Light Foyer Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Livex Lighting

Legacy 25 in. 60W 3-Light Foyer Pendant in Brushed Nickel

  • Fast #
  • Part #L502291
  • Item #2884188
  • Manufacturer Part #5022-91
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Legacy
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
14-1/2 in
Energy Star Compliant:
No
Glass Type:
Clear
Height:
25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
No
Watts:
60 W