#10-32 x 1 in. Flat Head 304 Stainless Steel Long Machine Screw

You last purchased this on
 
Living Direct

#10-32 x 1 in. Flat Head 304 Stainless Steel Long Machine Screw

This product requires certification to purchase.
You last purchased this on
 
Living Direct

#10-32 x 1 in. Flat Head 304 Stainless Steel Long Machine Screw

  • Fast #
  • Part #L2AB99
  • Item #7601689
  • Manufacturer Part #2AB99
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B18.6.3
ASME:
ASME B18.6.3
Brand Model Compatibility:
KC3000
Energy Star Compliant:
No
Interior Light:
No
Length:
1 in
Material:
Stainless Steel
Product Type:
Screw
Size:
#10-32
Thread Size:
32 mm
UL Listed:
No