40W 1-Light Medium E-26 Incandescent Pendant in Chrome
Baxter 40W 1-Light Medium E-26 Incandescent Pendant in Chrome
Frequently Purchased Together
Product Details
Product Details
- Feature 1: Smooth iron frame with disk-shaped canopy in chrome finish
- Feature 2: Spherical clear glass shade with open center for easy bulb replacement
- Feature 3: Glass shade width of 11.8 inches with a height of 10.6 inches
- Requires an incandescent or LED A19 bulb (not included)
- No assembly required
- Clean sleek design
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Baxter
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 11-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Iron, Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 110/125V
- Watts:
- 40 W
- Width:
- 11-4/5 in