40W 1-Light 15 in. Wall Sconce in Black
Mel 40W 1-Light 15 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Off-white fabric shade
- 1-light can accommodate either incandescent or LED lamp (not included)
- Select from a black or burnished nickel finish that accents a frosted white fabric shade
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Mel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Industrial
- Material:
- Fabric, Iron, Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 842814119840
- Volts:
- 110/125V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 40 W
- Width:
- 5-1/2 in