1 in. BSP and NPT Reinforced Nylon 250 psi Air Release Valve
S-050 1 in. BSP and NPT Reinforced Nylon 250 psi Air Release Valve
Frequently Purchased Together
Product Details
- The presence of air in a water system can reduce the effective cross sectional flow area resulting in increased pressure loss and deceased flow
- Single chamber air valve, directly operated by the flow medium
- The S-050 series automatic air Release valve releases accumulated air from the system while it is under pressure
- Maximum working temperature: 140 Deg F
- The valve's rolling seal mechanism design enables a one size orifice for a wide pressure range
- Releases entrapped air from pressurized systems
Specifications
- ASTM:
- ASTM A-536, ASTM A-744
- Collection:
- S-050
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-1/2 in
- Length:
- 3-9/10 in
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Reinforced Nylon
- Valve Size:
- 1 in
- Valve Type:
- Air Release Valve