DESCRIPTION

LL Building Products 32 in. 24 Ga SMLS Metal Drain Pan

L24SDP3270

Width:

SPECIFICATIONS

Gauge
24
Length
32 in
Material
Metal
Width
70 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY