10 in. Access Door
Model 65-CAD 10 in. Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Model 65-CAD
- Gauge (metal):
- 26 ga
- Length:
- 10 in
- Material:
- Steel
- Width:
- 10 in