DESCRIPTION

  • 3" wide x 18" long 16 gauge stud protection with 9 holes

Lloyd Industries 3 in. 16 ga 9- Hole Stud Protective

LSP318

Length:

SPECIFICATIONS

Gauge
18
Length
18 in
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS