8 in. Round Type A Horizontal Fire Damper

You last purchased this on
 
Lloyd Industries

8 in. Round Type A Horizontal Fire Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lloyd Industries

8 in. Round Type A Horizontal Fire Damper

  • Fast #
  • Part #L75CRH10
  • Item #469134
  • Manufacturer Part #75CRH10
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
8 in
Length:
4-1/2 in
Material:
Stainless Steel
Width:
8 in