10 Gallon
10 Gallon
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UV resistant
- Suitable for most water treatment chemicals
- 10 gallon tank
- Large fill hole at top allows easy replenishing of solution
- Ultraviolet resistant, yellow polyethylene tank
- Molded recesses for mounting LMI series pumps
- Designed for top mounting a chemical feed pump
- Built-in pump mount
- Suitable for most corrosive and non-corrosive solutions
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Brand Model Compatibility:
- Stenner Classic 45, SVP M128 M07
- Capacity:
- 10 gal
- Height:
- 17-3/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 14 in