120V Chemical Pump
120V Chemical Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Control manually or 4-20mA and pulse signals on an LCD display
- Low level indication
- Three year warranty
- Includes FastPrime™ head assembly
- For use with general water and wastewater treatment chemicals
- Includes: injection valve, suction valve, 4-function valve, control cable, foot valve and 16' of polyethylene tubing
Specifications
- Flow Rate:
- 24 gpm
- Pressure - Maximum:
- 110 psi
- Product Type:
- Circulator Pump
- Volts:
- 120V