LMI
LMI 0.5 Liquid End Molded PVDF Head for Roytronic 353SI Metering Pump
Part #LLE353SI | Item #5081956 | Manufacturer Part #LE-353SI
Brand Model Compatibility:
Roytronic® 353SI Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-353SI PVDF/PTFE/Ceramic
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: Roytronic® 353SI Metering Pump
Collection: LMI
NSF Certified: No
Product Type: Liquid End Molded PVDF Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing