0.5 Polypropylene Head for 155HV Metering Pump
LMI 0.5 Polypropylene Head for 155HV Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head Polypropylene high-viscosity 0.5
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 155HV Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Polypropylene Head
- UL Listed:
- No