0.5 PVC Molded Head for 358BI and 358SI Metering Pumps
LMI 0.5 PVC Molded Head for 358BI and 358SI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head PVC molded 0.5 LiquiPro
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 358BI and 358SI Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- PVC Molded Head
- UL Listed:
- No