LMI
LMI 0.5 PVDF Head for 352BI, 353BI and 353SI Metering Pumps
Part #L48085 | Item #7026621 | Manufacturer Part #48085
Call for Pricing
Brand Model Compatibility:
352BI, 353BI and 353SI Metering PumpsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI head PVDF molded 0.5 LiquiPro
Specifications
Brand Model Compatibility: 352BI, 353BI and 353SI Metering Pumps
Collection: LMI
Material: Plastic
Material Type: PVDF
Product Type: PVDF Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing