0.5 SI Polypropylene Head for 155 and 155S Metering Pumps
LMI 0.5 SI Polypropylene Head for 155 and 155S Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head Polypropylene 0.5 Non-LiquiPro
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 155 and 155S Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- SI Polypropylene Head
- UL Listed:
- No