LMI
LMI 12 gpd 250 psi FASTPRIME™
Part #LAD941823SI | Item #7210011 | Manufacturer Part #AD941-823SI
Flow Rate:
12 gpmPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Multiple control options including manual, pulse and 4-20mA
- FASTPRIME™ liquid end assembly
- 3-year warranty
Specifications
Collection: LMI
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Flow Rate: 12 gpm
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Pump Application: Chemical
UL Listed: Yes
Volts: 120V
Weight: 10
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing