LMI
LMI 1/2 in. 3.0 NPT Liquid End PVC Head for 24 Metering Pump
Part #LLE24 | Item #5081581 | Manufacturer Part #LE-24
Brand Model Compatibility:
24 Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI liquid end LE-24
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: 24 Metering Pump
Collection: LMI
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVC
NSF Certified: No
Product Type: NPT Liquid End PVC Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing