LMI 1/2 in. 3.0 Tube Liquid End PVDF Head for Roytronic 312SI Metering Pump

Part #LLE312SI  |  Item #5081746  |  Manufacturer Part #LE-312SI

Call for Pricing

Brand Model Compatibility:

Roytronic® 312SI Metering Pump
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI Liquid End LE-312SI PVDF/Polyprel/Ceramic

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: Roytronic® 312SI Metering Pump

Collection: LMI

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

NSF Certified: No

Product Type: Tube Liquid End PVDF Head

UL Listed: No