1/2 in. Clamp Ring for Liquipro LE-178 Chemical Metering Pumps
LMI 1/2 in. Clamp Ring for Liquipro LE-178 Chemical Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI clamp ring 1/2"
Documents
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- Liquipro® LE-178 Chemical Metering Pumps
- Collection:
- LMI
- Diameter:
- 1/2 in
- NSF Certified:
- No
- Product Type:
- Clamping Ring
- UL Listed:
- No