LMI
LMI 1/2 in. MNPT PVC Suction Valve Assembly for LE-24 Metering Pump
Part #L26020 | Item #7026455 | Manufacturer Part #26020
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI suction valve PVC 1/2" MNPT Non-LiquiPro
Specifications
Brand Model Compatibility: LE-24 Metering Pump
Collection: LMI
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVC
Product Type: Suction Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing