LMI 1/2 in. NPT PTFE Seal Ring for LE-20 Metering Pump

Part #L25128  |  Item #7100363  |  Manufacturer Part #25128

Call for Pricing

Fitting Sizes:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: LE-20 Metering Pump

Collection: LMI

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic

Material Type: PTFE

UL Listed: No