1/2 in. NPT PVC Valve Housing for LMI Series M Metering Pumps

You last purchased this on
 
LMI

LMI 1/2 in. NPT PVC Valve Housing for LMI Series M Metering Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 1/2 in. NPT PVC Valve Housing for LMI Series M Metering Pumps

  • Fast #
  • Part #L26024
  • Item #7100359
  • Manufacturer Part #26024
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LMI Series M Metering Pumps
Collection:
LMI
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Valve Housing
UL Listed:
No