LMI
LMI 1/2 in. NPT Viton Seal Ring for LE-20 Metering Pump
Part #L10228 | Item #7026720 | Manufacturer Part #10228
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI seal ring Viton 1/2"
Documents
Specifications
Brand Model Compatibility: LE-20 Metering Pump
Collection: LMI
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Material: Rubber
Material Type: Viton®
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing