LMI
LMI 1/2 in. OD PVC Injection Check Valve Assembly for LE-20 Metering Pump
Part #L26851 | Item #7026607 | Manufacturer Part #26851
Call for Pricing
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI injection valve PVC 1/2" OD Non-LiquiPro
Specifications
Brand Model Compatibility: LE-20 Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVC
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing