1/2 in. OD PVC Injection Check Valve Assembly for LE-24 Metering Pump
LMI 1/2 in. OD PVC Injection Check Valve Assembly for LE-24 Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI injection valve PVC 1/2" OD Non-LiquiPro
Specifications
- Brand Model Compatibility:
- LE-24 Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No