1/2 in. OD Tube 6.0 Liquid End for 36S Metering Pump
LMI 1/2 in. OD Tube 6.0 Liquid End for 36S Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI liquid end LE-36S
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 36S Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- Product Type:
- OD Tube Liquid End
- UL Listed:
- No