1/2 in. Polypropylene Coupling Nut for 25HV Metering Pump

You last purchased this on
 
LMI

LMI 1/2 in. Polypropylene Coupling Nut for 25HV Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 1/2 in. Polypropylene Coupling Nut for 25HV Metering Pump

  • Fast #
  • Part #L10411
  • Item #7026706
  • Manufacturer Part #10411
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI coupling nut Polypropylene 1/2" OD
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
25HV Metering Pump
Collection:
LMI
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
Polypropylene Coupling Nut
UL Listed:
No