LMI
LMI 1/2 in. PVC Injection Valve Assembly for Liquid Metronics AA151-410BI Pump Metering
Part #L38027 | Item #7026577 | Manufacturer Part #38027
Call for Pricing
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI injection valve PVC 1/2" OD LiquiPro
Specifications
Brand Model Compatibility: Liquid Metronics 318BI, 318SI, 410BI, 418BI and 418SI Metering Pumps
Collection: LMI
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing