LMI
LMI 1/2 in. PVDF Foot Valve Assembly for 410FI Metering Pump
Part #L37852 | Item #7026517 | Manufacturer Part #37852
Brand Model Compatibility:
410FI Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI foot valve PVDF 1/2" OD LiquiPro
Specifications
Brand Model Compatibility: 410FI Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Material: Plastic
Material Type: PVDF
Product Type: Foot Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing