134.4 gpd 175 psi

You last purchased this on
 
LMI

LMI 134.4 gpd 175 psi

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 134.4 gpd 175 psi

  • Fast #
  • Part #LXRD921A74TCA7T1
  • Item #7300405
  • Manufacturer Part #XRD921-A74TCA7T1
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large backlit display
  • Simple push-button operations
  • Powered by an electronically controlled variable speed stepper motor to provide smooth and accurate chemical feed
  • Warranty: 3 years
  • Will not air-lock when pumping sodium hypochlorite and other gaseous chemicals
  • Enhanced control for applications where 4-20mA and digital pulse signals will control pump output
  • Requires Certification

Documents


Specifications

Collection:
LMI
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
134.4 gpm
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Pump Application -:
Chemical
UL Listed:
Yes
Volts:
120V
Weight:
15 lb