1/4 in. OD Polypropylene Injection Check Valve Assembly for LE-193S Metering Pump
LMI 1/4 in. OD Polypropylene Injection Check Valve Assembly for LE-193S Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI injection valve Polypropylene 1/4" OD Non-LiquiPro
Specifications
- Brand Model Compatibility:
- LE-193S Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No