LMI
LMI 1/4 in. OD PVC Suction Valve Assembly for 358BI, 358SI and 450BI Metering Pumps
Part #L38018 | Item #7026558 | Manufacturer Part #38018
Fitting Sizes:
1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI suction valve PVC 1/4" OD LiquiPro
Specifications
Brand Model Compatibility: 358BI, 358SI and 450BI Metering Pumps
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Plastic
Material Type: PVC
Product Type: Suction Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing