1/4 in. OD PVDF Injection Check Valve Assembly for 450FI Metering Pump
LMI 1/4 in. OD PVDF Injection Check Valve Assembly for 450FI Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI injection valve PVDF 1/4" OD LiquiPro
Specifications
- Brand Model Compatibility:
- 450FI Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVDF
- UL Listed:
- No