1/4 in. OD Tube 1.0 Liquid End PVC Head for A81 Electronic Metering Pump

You last purchased this on
 
LMI

LMI 1/4 in. OD Tube 1.0 Liquid End PVC Head for A81 Electronic Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 1/4 in. OD Tube 1.0 Liquid End PVC Head for A81 Electronic Metering Pump

  • Fast #
  • Part #LLE918HI
  • Item #5081890
  • Manufacturer Part #LE-918HI
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI Liquid End LE-918SI Fast Prime PVC/Polyprel/Ceramic
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
A81 Electronic Metering Pump
Collection:
LMI
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
NSF Certified:
No
Product Type:
OD Tube Liquid End PVC Head
UL Listed:
No